Motion
WX882TAB-12IN

REXNORD INC
WX882TAB-12IN

WX882TK12
MI ITEM #05033967
MFR #WX882TAB-12IN
List Price$187.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX882TAB-12IN

WX882TK12
MI ITEM #05033967
MFR #WX882TAB-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.66/ft for your price

Overview

Mfr description
81430514 WX882TK12
  • WX882TAB 12 Inch Wide TableTop® Chain Molded in Green Abrasion Resistant Polyamide Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WX
  • Base Chain Material
    WX
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Weight
    0.29 lbs
  • Weight per Foot
    2.13 lb
  • Manufacturer Upc Number
    793699736588
  • UPC_NO
    793699736588
  • Chain Material
    Green Abrasion Resistant Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text