Motion
WX882TAB-10IN

REXNORD INC
WX882TAB-10IN

WX882TK10
MI ITEM #05033968
MFR #WX882TAB-10IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX882TAB-10IN

WX882TK10
MI ITEM #05033968
MFR #WX882TAB-10IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    10.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.24 lbs
  • Weight per Foot
    1.9 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Green
  • Flight Material
    Polyamide
  • Manufacturer Upc Number
    793699747065
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699747065

Overview

Mfr description
81430513 WX882TK10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought