Overview
Mfr description
81431935 WX882K5
Specifications
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight Thickness0.19 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter0.34 in
- Pin MaterialStainless Steel
- Guide Clearance Straight2.44 in
- Guide Clearance Curve2.28 in
- Operating Temperature Range-40 to +180 °F
- Weight0.15 lbs
- Manufacturer Upc Number662864303729
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data