Motion
81430491

REXNORD INC
81430491

WX880TK3.25
MI ITEM #05033971
MFR #81430491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81430491

WX880TK3.25
MI ITEM #05033971
MFR #81430491

Mfr description
81430491 WX880TK3.25
  • WX880TAB 3.25 Inch Wide TableTop® Chain Molded in Green Abrasion Resistant Polyamide Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.63 lb

Details

  • Base Chain Material
    WX
  • Chain Material
    Green Abrasion Resistant Polyamide
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Material
    WX
  • Manufacturer Upc Number
    698210203436
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Pin Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)