Motion
WX831-4IN

REXNORD INC
WX831-4IN

Table Top Chain - POM, Straight Running, 4.0000 in Width, 1.5000 in Pitch
MI ITEM #05033981
MFR #WX831-4IN
Your Price$115.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX831-4IN

Table Top Chain - POM, Straight Running, 4.0000 in Width, 1.5000 in Pitch
MI ITEM #05033981
MFR #WX831-4IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.96/ft(List $139.15)

Overview

Mfr description
81431194 WX831K4

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    POM
  • Flight Color
    Green
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +180 °F
  • Manufacturer Catalog Number
    81431194
  • Weight
    0.08 lbs
  • Weight per Foot
    0.08 lbs
  • Manufacturer Upc Number
    793699693621
  • UPC_NO
    793699693621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text