Specifications
Dimensions
- Chain Or Flight Width12.000 in
- Chain Pitch1.5000 in
- Flight Thickness0.19 in
- Guide Clearance Straight5-1/2 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter1/4 in
- Weight0.28 lbs
- Weight per Foot2.2 lb
Details
- Chain TypeTable Top Chain
- Component StyleStraight Running
- Flight ColorGreen
- Flight MaterialPolyamide
- Manufacturer Upc Number793699752960
- Operating Temperature Range-40 to +220 (Dry) °F
- Pin MaterialStainless Steel
Overview
Mfr description
81431773 WX821K12