Motion
WX820-4.5IN

REXNORD INC
WX820-4.5IN

Table Top Chain - POM, Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #05033984
MFR #WX820-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX820-4.5IN

Table Top Chain - POM, Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #05033984
MFR #WX820-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.69 lb

Details

  • Base Chain Material
    WX
  • Chain Material
    Green Abrasion Resistant Polyamide
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Material
    WX
  • Manufacturer Upc Number
    698210189907
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210189907

Overview

Mfr description
81431523 WX820K4.5
  • WX820 4.5 Inch Wide TableTop® Chain Molded in Green Abrasion Resistant Polyamide Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought