Motion
WX7705-7.5IN MTW PT

REXNORD INC
WX7705-7.5IN MTW PT

10029108 / WX7705-7.5IN_MTW_PT
Mi Item #05033993
MFR #WX7705-7.5IN MTW PT
Price$167.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX7705-7.5IN MTW PT

10029108 / WX7705-7.5IN_MTW_PT
Mi Item #05033993
MFR #WX7705-7.5IN MTW PT

Mfr description
81430041 WX7705-7.5 MTW PT
  • WX7705 7.5 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Green Abrasion Resistant Polyamide Material And Assembled With Acetal Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.20/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1 in
  • Weight
    0.12 lbs

Details

  • Base Chain Material
    WX
  • Chain Material
    Green Abrasion Resistant Polyamide
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Material
    WX
  • Pin Material
    Acetal
  • UPC_NO
    793699717891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)