Motion
WX7705DTS-4.5IN MTW PT LH

REXNORD INC
WX7705DTS-4.5IN MTW PT LH

WX7705-4.5 DTS PT LH
Mi Item #05033995
MFR #WX7705DTS-4.5IN MTW PT LH
Price$204.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX7705DTS-4.5IN MTW PT LH

WX7705-4.5 DTS PT LH
Mi Item #05033995
MFR #WX7705DTS-4.5IN MTW PT LH

Mfr description
81426371 WX7705-4.5 DTS PT LH
  • WX7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Left Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Green Abrasion Resistant Polyamide With Acetal Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.65/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1 in
  • Weight
    0.10 lbs

Details

  • Base Chain Material
    WX
  • Chain Material
    Green Abrasion Resistant Polyamide
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Material
    WX
  • Pin Material
    Acetal
  • UPC_NO
    793699689419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)