Motion
WX7705DTS-4.5IN MTW PT RH

REXNORD INC
WX7705DTS-4.5IN MTW PT RH

WX7705DTS-4.5IN MTW PT RH
MI ITEM #05033996
MFR #WX7705DTS-4.5IN MTW PT RH
List Price$200.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX7705DTS-4.5IN MTW PT RH

WX7705DTS-4.5IN MTW PT RH
MI ITEM #05033996
MFR #WX7705DTS-4.5IN MTW PT RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.64/ft for your price

Overview

Mfr description
81431301 WX7705-4.5 DTS PT RH
  • WX7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Green Abrasion Resistant Polyamide With Acetal Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WX
  • Base Chain Material
    WX
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Pin Material
    Acetal
  • Weight
    0.09 lbs
  • Manufacturer Upc Number
    782934786433
  • UPC_NO
    782934786433
  • Chain Material
    Green Abrasion Resistant Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text