Motion
WX7705-4.5IN MTW PT

REXNORD INC
WX7705-4.5IN MTW PT

MCC® Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 1.0000 in Pitch
MI ITEM #05033999
MFR #WX7705-4.5IN MTW PT
List Price$124.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX7705-4.5IN MTW PT

MCC® Flat Top Conveyor Chain Component - Straight Running, 4.500 in Width, 1.0000 in Pitch
MI ITEM #05033999
MFR #WX7705-4.5IN MTW PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.79/ft for your price

Overview

Mfr description
81426361 WX7705-4.5 MTW PT
  • WX7705 4.5 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Green Abrasion Resistant Polyamide Material And Assembled With Acetal Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WX
  • Base Chain Material
    WX
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Acetal
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Weight
    0.09 lbs
  • Weight per Foot
    2.7 lb
  • UPC_NO
    793699492835
  • Chain Material
    Green Abrasion Resistant Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text