Motion
WX1873TAB S-7.5IN

REXNORD INC
WX1873TAB S-7.5IN

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #05034027
MFR #WX1873TAB S-7.5IN
Price$259.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX1873TAB S-7.5IN

Table Top Chain - Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #05034027
MFR #WX1873TAB S-7.5IN

Mfr description
81430875 WX1873TK7.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.17/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.18 lbs
  • Weight per Foot
    1.72 lb

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Green
  • Flight Material
    Polyamide
  • Manufacturer Upc Number
    793699954340
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • UPC_NO
    793699954340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)