Motion
WX1700-55MM SS-PINS

REXNORD INC
WX1700-55MM SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
Mi Item #05034038
MFR #WX1700-55MM SS-PINS
Price$124.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX1700-55MM SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.170 in Width, 1.9700 in Pitch
Mi Item #05034038
MFR #WX1700-55MM SS-PINS

Mfr description
81437621 WX1700 SS PINS
  • WX1700 TableTop Chain Molded In Green Abrasion Resistant Polyamide Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.41/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.1700 in
  • Chain Pitch  
    1.97 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    2.28 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.14 lbs
  • Weight per Foot
    0.85 lb

Details

  • Base Chain Material
    WX
  • Chain Material
    Green Abrasion Resistant Polyamide
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Material
    WX
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699940411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)