1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
WLT6999-108
Flat Top Conveyor Chain Component - 108 mm Width
MI ITEM #
05034354
MFR #
WLT6999-108
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC WLT6999-108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WLT6999-108
Flat Top Conveyor Chain Component - 108 mm Width
MI ITEM #
05034354
MFR #
WLT6999-108
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WLT6999-108 WLT6999-108
Specifications
Chain Type
MatTop Chain
Chain Or Flight Width
108 mm
Flight Color
White
Weight
3.88 lbs
Manufacturer Upc Number
793699953954
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data