Motion
81402082

REXNORD INC
81402082

6212207 WLF882TK7.5 PLAS PIN
MI ITEM #05034838
MFR #81402082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81402082

6212207 WLF882TK7.5 PLAS PIN
MI ITEM #05034838
MFR #81402082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81402082 WLF882TK7.5 PLAS PIN

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.23 lbs
  • Weight per Foot
    1.63 lb
  • Manufacturer Upc Number
    698210122072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text