Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81424751

0170391 WHP880BOTK3.25
MI ITEM #05034846
MFR #81424751

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81424751 WHP880BOTK3.25

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.81 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.08 lbs
  • Weight per Foot
    0.63 lb
  • Manufacturer Upc Number
    793699703917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text