Motion
81419841

REXNORD INC
81419841

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #05034852
MFR #81419841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81419841

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #05034852
MFR #81419841

Mfr description
81419841 WLF880K3.25 W/PL PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.6 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Manufacturer Upc Number
    793699242270
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)