Motion
81436982

REXNORD INC
81436982

WLF879TK4.5
MI ITEM #05034853
MFR #81436982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81436982

WLF879TK4.5
MI ITEM #05034853
MFR #81436982

Mfr description
81436982 WLF879TK4.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.10 lbs
  • Weight per Foot
    0.76 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Manufacturer Upc Number
    793699931501
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)