Overview
Mfr description
81434541 WLF863SSTK3.25
Specifications
- Chain TypeTable Top Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Base Chain MaterialStainless Steel
- Flight ColorWhite
- Flight Thickness0.16 in
- Minimum Backflex Radius12 in
- Pin Diameter0.23 in
- Standards MetFDA
- Guide Clearance Straight1.31 in
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
- Weight0.18 lbs
- Weight per Foot1.41 lb
- Manufacturer Upc Number793699759778
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data