Motion
81440321

REXNORD INC
81440321

Flat Top Conveyor Chain Component - Side Flexing, 2.090 in Width, 1.9700 in Pitch
MI ITEM #05034907
MFR #81440321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81440321

Flat Top Conveyor Chain Component - Side Flexing, 2.090 in Width, 1.9700 in Pitch
MI ITEM #05034907
MFR #81440321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81440321 WLF1702 EXTPVT T4P SSPINS

Specifications

  • Chain Type
    Multiflex Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.18 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    2.34 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.15 lbs
  • Manufacturer Upc Number
    793699985221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text