Overview
Mfr description
WLF1701 WLF1701 BEVEL SS PINS
- WLF1701B Bevel TableTop Chain Molded In White Low Friction Material And Assembled With Stainless Steel Pins
Specifications
- Chain TypeTableTop Chains
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Flight MaterialWLF
- Base Chain MaterialWLF
- Flight ColorWhite
- Flight Thickness0.18 in
- Minimum Backflex Radius1-1/2 in
- Pin Diameter0.32 in
- Pin MaterialStainless Steel
- Standards MetFDA
- Guide Clearance Straight2.19 in
- Guide Clearance Curve2.34 in
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
- Weight0.16 lbs
- Weight per Foot0.95 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data