Motion
WHT8505-12IN MTW

REXNORD INC
WHT8505-12IN MTW

81421241 Rexnord MatTop® 8505 Series Molded-to-Width (MTW) Chain
Mi Item #05035255
MFR #WHT8505-12IN MTW
Price$63.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT8505-12IN MTW

81421241 Rexnord MatTop® 8505 Series Molded-to-Width (MTW) Chain
Mi Item #05035255
MFR #WHT8505-12IN MTW

Mfr description
81421241 WHT8505-12 MTW
  • WHT8505 12 Inch Wide Molded-To-Width MatTop Chain With Polypropylene Pins Molded In White High Temperature Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.70/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.08 lbs
  • Weight per Foot
    1.22 lb

Details

  • Additional Details
    WHT8505 12 Inch Wide Molded-To-Width MatTop® Chain with Polypropylene Pins Molded In White High Temperature Material
  • Base Chain Material
    WHT
  • Chain Material
    WHT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White
  • Flight Material
    WHT
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    40 °F
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699547894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)