Motion
WHP882TAB-7.5IN

REXNORD INC
WHP882TAB-7.5IN

WHP882TAB-7.5IN
MI ITEM #05036697
MFR #WHP882TAB-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHP882TAB-7.5IN

WHP882TAB-7.5IN
MI ITEM #05036697
MFR #WHP882TAB-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.20 lbs
  • Weight per Foot
    1.63 lb

Details

  • Base Chain Material
    WHP
  • Chain Material
    White High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    White High Performance
  • Flight Material
    WHP
  • Manufacturer Upc Number
    793699113969
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699113969

Overview

Mfr description
81403052 WHP882TK7.5
  • WHP882TAB 7.5 Inch Wide TableTop® Chain Molded in White High Performance Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought