Motion
WHP880TAB-3.25IN

REXNORD INC
WHP880TAB-3.25IN

WHP880TAB-3.25IN
Mi Item #05036703
MFR #WHP880TAB-3.25IN
Price$62.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHP880TAB-3.25IN

WHP880TAB-3.25IN
Mi Item #05036703
MFR #WHP880TAB-3.25IN

Mfr description
81403671 WHP880TK3.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.62/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.13 lbs
  • Weight per Foot
    0.63 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Manufacturer Catalog Number
    81403671
  • Manufacturer Upc Number
    698210895310
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210895310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)