Motion
81403711

REXNORD INC
81403711

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05036709
MFR #81403711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81403711

Table Top Chain - Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05036709
MFR #81403711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81403711 WHP879K3.25

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Guide Clearance Curve
    1.63 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.13 lbs
  • Weight per Foot
    0.6 lb
  • Manufacturer Upc Number
    698210852672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text