Motion
WHP1701TAB-2.09IN SS-PINS

REXNORD INC
WHP1701TAB-2.09IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.090 in Width, 1.9700 in Pitch
Mi Item #05036793
MFR #WHP1701TAB-2.09IN SS-PINS
Price$136.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHP1701TAB-2.09IN SS-PINS

Flat Top Conveyor Chain Component - Side Flexing, 2.090 in Width, 1.9700 in Pitch
Mi Item #05036793
MFR #WHP1701TAB-2.09IN SS-PINS

Mfr description
81427511 WHP1701TAB SS PINS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.12/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.090 in
  • Chain Pitch  
    1.9700 in
  • Flight Thickness
    0.18 in
  • Guide Clearance Curve
    2-1/4 in
  • Guide Clearance Straight
    2.34 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.16 lbs
  • Weight per Foot
    1 lb

Details

  • Chain Type
    Multiflex Chain
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Manufacturer Upc Number
    793699452075
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699452075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)