Motion
114-125-43

REXNORD INC
114-125-43

Flat Top Conveyor Chain Accessory - Top Plate, White, 1-7/16 in Width, POM Material
MI ITEM #05037189
MFR #114-125-43
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-125-43

Flat Top Conveyor Chain Accessory - Top Plate, White, 1-7/16 in Width, POM Material
MI ITEM #05037189
MFR #114-125-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.01 lbs
  • Width
    1-7/16 in

Details

  • Accessory Type
    Top Plate
  • Color
    White
  • Manufacturer Upc Number
    698210881054
  • Material
    POM

Overview

Mfr description
114-125-43 TP WD843K1.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought