Motion
114-125-42

REXNORD INC
114-125-42

Flat Top Conveyor Chain Accessory - Top Plate, White, 1-3/8 in Width, POM Material
Mi Item #05037190
MFR #114-125-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-125-42

Flat Top Conveyor Chain Accessory - Top Plate, White, 1-3/8 in Width, POM Material
Mi Item #05037190
MFR #114-125-42

Mfr description
114-125-42 TP WD843K1.375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.01 lbs
  • Width
    1-3/8 in

Details

  • Accessory Type
    Top Plate
  • Color
    White
  • Manufacturer Upc Number
    698210881047
  • Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)