Motion
D820K7-1/2WA

REXNORD INC
D820K7-1/2WA

WD820K7.5
Mi Item #05037194
MFR #D820K7-1/2WA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D820K7-1/2WA

WD820K7.5
Mi Item #05037194
MFR #D820K7-1/2WA

Mfr description
D820K7-1/2WA WD820K7.5
  • WD820 7.5 Inch Wide TableTop Chain Molded In White Plain Acetal Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.12 lbs
  • Weight per Foot
    0.99 lb

Details

  • Base Chain Material
    WD
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White
  • Flight Material
    WD
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)