Motion
W3873TAB SS-12IN

REXNORD INC
W3873TAB SS-12IN

Table Top Chain - Stainless Steel, Side Flexing, 12.000 in Width, 0.7500 in Pitch
Mi Item #05037212
MFR #W3873TAB SS-12IN
Price$387.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
W3873TAB SS-12IN

Table Top Chain - Stainless Steel, Side Flexing, 12.000 in Width, 0.7500 in Pitch
Mi Item #05037212
MFR #W3873TAB SS-12IN

Mfr description
81440801 W3873SSTK12
  • W3873TAB 12 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In White Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.84/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    1/4 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    7 in
  • Pin Diameter
    0.2 in
  • Weight
    0.30 lbs
  • Weight per Foot
    2.3 lb

Details

  • Base Chain Material
    W
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    W
  • Operating Temperature Range
    0 to +180 °F
  • UPC_NO
    698210053956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)