Motion
W3873TAB S-12IN

REXNORD INC
W3873TAB S-12IN

Table Top Chain - Steel, Side Flexing, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05037213
MFR #W3873TAB S-12IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
W3873TAB S-12IN

Table Top Chain - Steel, Side Flexing, 12.000 in Width, 0.7500 in Pitch
MI ITEM #05037213
MFR #W3873TAB S-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81439341 W3873TK12
  • W3873TAB 12 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In White Material

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    W
  • Base Chain Material
    W
  • Flight Color
    White
  • Flight Thickness
    1/4 in
  • Minimum Backflex Radius
    7 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    0 to +180 (Dry) °F
  • Weight
    0.28 lbs
  • Weight per Foot
    2.3 lb
  • UPC_NO
    793699990287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text