Motion
TRAN PLT COMB 8507 SHORT PA BK

REXNORD INC
TRAN PLT COMB 8507 SHORT PA BK

TRAN PLT COMB 8507 SHORT PA BK
Mi Item #05037341
MFR #TRAN PLT COMB 8507 SHORT PA BK
Price$51.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT COMB 8507 SHORT PA BK

TRAN PLT COMB 8507 SHORT PA BK
Mi Item #05037341
MFR #TRAN PLT COMB 8507 SHORT PA BK

Mfr description
114-3179-2 TRAN PLT 8507 SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.16/each

Specifications

Dimensions

  • Plate Length
    114.3 mm
  • Plate Thickness
    6.4 mm
  • Plate Width
    149.9 mm
  • Teeth Top To Plate Edge Length
    57.2 mm
  • Weight
    0.23 lbs

Details

  • UPC_NO
    793699498837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)