Motion
XLA SWH LBP-12IN

REXNORD INC
XLA SWH LBP-12IN

Flat Top Conveyor Chain Component - POM, Straight Running, 304.8 mm Width, 38.1 mm Pitch
MI ITEM #05037409
MFR #XLA SWH LBP-12IN
Price$347.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XLA SWH LBP-12IN

Flat Top Conveyor Chain Component - POM, Straight Running, 304.8 mm Width, 38.1 mm Pitch
MI ITEM #05037409
MFR #XLA SWH LBP-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$347.85/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.8 mm
  • Minimum Backflex Radius
    400 mm
  • Pin Diameter
    12.6 mm
  • Weight
    0.30 kg

Details

  • Base Chain Material
    XLA
  • Chain Material
    Internally Lubricated Polyacetal
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Internally Lubricated Polyacetal
  • Flight Material
    XLA
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699667134

Overview

Mfr description
752.82.10 SWH1200 LBP XLA
  • XLA_SWH LBP (821 LBP) 12 Inch Wide Low Backline Pressure TableTop Chain Molded In Grey Internally Lubricated Acetal Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought