Motion
TP SS1874TAB GRIP-3.625IN

REXNORD INC
TP SS1874TAB GRIP-3.625IN

Flat Top Conveyor Chain Accessory - Top Plate with Gripper Retainer, 3-5/8 in Width, Stainless Steel Material
Mi Item #05037429
MFR #TP SS1874TAB GRIP-3.625IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP SS1874TAB GRIP-3.625IN

Flat Top Conveyor Chain Accessory - Top Plate with Gripper Retainer, 3-5/8 in Width, Stainless Steel Material
Mi Item #05037429
MFR #TP SS1874TAB GRIP-3.625IN

Mfr description
514-57-1 TP 1874SS S/G GRIP ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.25 lbs
  • Width
    3-5/8 in

Details

  • Accessory Type
    Top Plate with Gripper Retainer
  • Manufacturer Upc Number
    698210849788
  • Material
    Stainless Steel
  • UPC_NO
    698210849788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)