Motion
NS1000-20T 30MM 1KW PA

REXNORD INC
NS1000-20T 30MM 1KW PA

NS1000-20T_30MM_1KW_PA
Mi Item #05037433
MFR #NS1000-20T 30MM 1KW PA
Price$157.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1000-20T 30MM 1KW PA

NS1000-20T_30MM_1KW_PA
Mi Item #05037433
MFR #NS1000-20T 30MM 1KW PA

Mfr description
899.09.17 SSW1000-20T 30MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.40/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    6.4200 in
  • Pitch Diameter  
    6.3940 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    20
  • Sprocket Type
    Split
  • UPC_NO
    662864299909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)