Motion
NS1000-16T 30MM 1KW PA

REXNORD INC
NS1000-16T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
MI ITEM #05037435
MFR #NS1000-16T 30MM 1KW PA
Price$132.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1000-16T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - Split, 16 Teeth
MI ITEM #05037435
MFR #NS1000-16T 30MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.13/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    130.6000 mm
  • Pitch Diameter  
    130.2000 mm
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    16
  • Sprocket Type
    Split
  • UPC_NO
    793699697339

Overview

Mfr description
899.06.17 SSW1000-16T 30MM KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought