Motion
NS1000-16T 1-1/2IN 1KW PA

REXNORD INC
NS1000-16T 1-1/2IN 1KW PA

NS1000-16T_1-1/2IN_1KW_PA
MI ITEM #05037436
MFR #NS1000-16T 1-1/2IN 1KW PA
Price$206.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1000-16T 1-1/2IN 1KW PA

NS1000-16T_1-1/2IN_1KW_PA
MI ITEM #05037436
MFR #NS1000-16T 1-1/2IN 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.78/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    130.6000 mm
  • Pitch Diameter  
    130.2000 mm
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    16
  • Sprocket Type
    Split
  • UPC_NO
    793699711912

Overview

Mfr description
899.06.31 SSW1000-16T 1-1/2 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought