1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10.006.21.160
Flat Top Conveyor Chain Component - 7.500 in Width
MI ITEM #
05037519
MFR #
10.006.21.160
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC 10.006.21.160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10.006.21.160
Flat Top Conveyor Chain Component - 7.500 in Width
MI ITEM #
05037519
MFR #
10.006.21.160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Chain Or Flight
Width
7.500 in
Weight
0.43 lbs
Details
Manufacturer Upc Number
793699547573
Pin Material
Stainless Steel
Overview
Mfr description
10.006.21.160 SSC812K7.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought