Motion
SSB815-7.5IN

REXNORD INC
SSB815-7.5IN

Table Top Chain - Stainless Steel, Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037523
MFR #SSB815-7.5IN
Price$221.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSB815-7.5IN

Table Top Chain - Stainless Steel, Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037523
MFR #SSB815-7.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$221.82/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.44 lbs
  • Weight per Foot
    3.54 lb

Details

  • Base Chain Material
    SSB
  • Chain Material
    Non Magnetic Austenitic Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Non Magnetic Austenitic Stainless Steel
  • Flight Material
    SSB
  • Manufacturer Upc Number
    793699931174
  • Operating Temperature Range
    -100 to +800 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699931174

Overview

Mfr description
10.006.84.16 SSB815K7.5
  • SSB815 7.5 Inch Wide TableTop® Chain With A Hinge Width Of 42.3mm Made From Non Magnetic Austenitic Stainless Steel And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought