Motion
SSB815-6IN

REXNORD INC
SSB815-6IN

Table Top Chain - Stainless Steel, Straight Running, 6.000 in Width, 1.5000 in Pitch
Mi Item #05037524
MFR #SSB815-6IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSB815-6IN

Table Top Chain - Stainless Steel, Straight Running, 6.000 in Width, 1.5000 in Pitch
Mi Item #05037524
MFR #SSB815-6IN

Mfr description
10.006.84.150 SSB815K6
  • SSB815 6 Inch Wide TableTop® Chain With A Hinge Width Of 42.3mm Made From Non Magnetic Austenitic Stainless Steel And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.44 lbs
  • Weight per Foot
    2.94 lb

Details

  • Base Chain Material
    SSB
  • Chain Material
    Non Magnetic Austenitic Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Non Magnetic Austenitic Stainless Steel
  • Flight Material
    SSB
  • Manufacturer Upc Number
    793699957969
  • Operating Temperature Range
    -100 to +800 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699957969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)