Motion
SSA881TAB GRIP-3.625IN J EPDM WH 50SH

REXNORD INC
SSA881TAB GRIP-3.625IN J EPDM WH 50SH

10178884 / SS881TAB GRIP-3.625IN J EPDM WH 50SH
Mi Item #05037531
MFR #SSA881TAB GRIP-3.625IN J EPDM WH 50SH
Price$649.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSA881TAB GRIP-3.625IN J EPDM WH 50SH

10178884 / SS881TAB GRIP-3.625IN J EPDM WH 50SH
Mi Item #05037531
MFR #SSA881TAB GRIP-3.625IN J EPDM WH 50SH

Mfr description
SS881T-SGJ SS881T S/G GRIP 647-5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.84/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.6250 in
  • Chain Pitch  
    1.5000 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.13 lbs
  • Weight per Foot
    3-3/4 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Material
    Stainless Steel
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210854669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)