Motion
81418823

REXNORD INC
81418823

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037534
MFR #81418823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81418823

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05037534
MFR #81418823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81418823 SS881TK7.5 3/4X10D BOTH

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Stainless Steel
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Guide Clearance Curve
    1.63 in
  • Operating Temperature Range
    -100 to +800 °F
  • Weight
    0.46 lbs
  • Weight per Foot
    3.7 lb
  • Manufacturer Upc Number
    793699530285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text