Motion
SSA815-7.5IN BENT-LH 1INX15┬░

REXNORD INC
SSA815-7.5IN BENT-LH 1INX15┬░

10178880 / SS815-7.5IN BENT-LH 1INX15??
MI ITEM #05037545
MFR #SSA815-7.5IN BENT-LH 1INX15┬░
Price$188.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSA815-7.5IN BENT-LH 1INX15┬░

10178880 / SS815-7.5IN BENT-LH 1INX15??
MI ITEM #05037545
MFR #SSA815-7.5IN BENT-LH 1INX15┬░

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.67/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1200 in
  • Pin Diameter
    1 in
  • Weight
    0.44 lbs

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    SS815-K67.5
  • Manufacturer Upc Number
    698210835934
  • UPC_NO
    698210835934

Overview

Mfr description
SS815-K67.5 SS815 K7.5 BENT LH 1X15D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought