Motion
762.33.22

REXNORD INC
762.33.22

Table Top Chain - Stainless Steel, Straight Running, 2.500 in Width, 1.5000 in Pitch
Mi Item #05037561
MFR #762.33.22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
762.33.22

Table Top Chain - Stainless Steel, Straight Running, 2.500 in Width, 1.5000 in Pitch
Mi Item #05037561
MFR #762.33.22

Mfr description
762.33.22 SS815K2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1200 in
  • Guide Clearance Straight
    1.7500 in
  • Minimum Backflex Radius
    6.5000 in
  • Pin Diameter
    0.2500 in
  • Weight
    0.18 lbs
  • Weight per Foot
    1.43 lb

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog
    SS815K2.5
  • Manufacturer Catalog Number
    762.33.22
  • Manufacturer Upc Number
    698210111687
  • Operating Temperature Range
    -100 to +800 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)