Motion
114-3924-3

REXNORD INC
114-3924-3

10072752 / SS5996-9T_2-1/2IN_S
MI ITEM #05037564
MFR #114-3924-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-3924-3

10072752 / SS5996-9T_2-1/2IN_S
MI ITEM #05037564
MFR #114-3924-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-3924-3 SS5996-9T 2-1/2 SQ
  • 5996 Series Stainless Steel Non-Split Sprocket With 9 Teeth And a 2-1/2 Inch Square Shaft-Ready Bore

Specifications

  • Sprocket Type
    Stainless Steel Non-Split Spkt
  • Bore Type
    Shaft-Ready
  • Bore Diameter
    2.5 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Stainless Steel Non-Split Spkt
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Sprocket Material
    Stainless Steel
  • Weight
    10.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text