Motion
SS5996-14T 2-1/2IN S

REXNORD INC
SS5996-14T 2-1/2IN S

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth
Mi Item #05037566
MFR #SS5996-14T 2-1/2IN S
Price$755.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS5996-14T 2-1/2IN S

Flat Top Conveyor Chain Sprocket - One Piece, 14 Teeth
Mi Item #05037566
MFR #SS5996-14T 2-1/2IN S

Mfr description
114-1849-1 SS5996-14T 2-1/2 SQ
  • 5996 Series Stainless Steel Non-Split Sprocket With 14 Teeth And a 2-1/2 Inch Square Shaft-Ready Bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.44/each

Specifications

Dimensions

  • Bore Diameter
    2.5 in
  • Pitch Diameter  
    10.1110 in
  • Weight
    3.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Stainless Steel Non-Split Spkt
  • Number Of Teeth  
    14
  • Sprocket Material
    Stainless Steel
  • Sprocket Type
    Stainless Steel Non-Split Spkt
  • UPC_NO
    793699473940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)