Motion
711-02024-023 SPHERICAL BEARING

REXNORD INC
711-02024-023 SPHERICAL BEARING

Spherical Roller Bearing - 1.5035 in ID, 2.4410 in OD, 0.6980 in Width, Straight Bore, Open
Mi Item #05037573
MFR #711-02024-023 SPHERICAL BEARING
Price$679.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
711-02024-023 SPHERICAL BEARING

Spherical Roller Bearing - 1.5035 in ID, 2.4410 in OD, 0.6980 in Width, Straight Bore, Open
Mi Item #05037573
MFR #711-02024-023 SPHERICAL BEARING

Mfr description
711-02024-023 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.5035 in
  • Outside Diameter  
    2.4410 in
  • Overall Width  
    0.6980 in
  • Weight
    0.14 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8090
  • Manufacturer Upc Number
    793699167436
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    0
  • UPC_NO
    793699167436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)