Motion
899-02064-037 SPECIAL DURALON ASSEMBLY

REXNORD INC
899-02064-037 SPECIAL DURALON ASSEMBLY

Pillow Block Plain Sleeve Bearing - Composite Housing Material
Mi Item #05037580
MFR #899-02064-037 SPECIAL DURALON ASSEMBLY
Price$3,031.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
899-02064-037 SPECIAL DURALON ASSEMBLY

Pillow Block Plain Sleeve Bearing - Composite Housing Material
Mi Item #05037580
MFR #899-02064-037 SPECIAL DURALON ASSEMBLY

Mfr description
899-02064-037 SPECIAL DURALON ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,031.73/each

Specifications

Dimensions

  • Bolt Center Diameter
    6-7/8 to 7-5/8 in
  • Bolt Center To Center Length
    6.8750 to 7.6250 in
  • Weight
    10.7 lbs

Details

  • Bearing Type
    Duralon Straight Sleeve
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483308090
  • Housing Material
    Composite
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Duralon Straight Sleeve
  • Manufacturer Catalog Number
    899-02064-037
  • Material
    Composite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    Duralon
  • Type Of Bearing
    Duralon Straight Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)