Motion
114-741-4

REXNORD INC
114-741-4

Flat Top Conveyor Chain Accessory - Sideguard, 3 in Overall Length, White, 3.64 in Width
MI ITEM #05037605
MFR #114-741-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-741-4

Flat Top Conveyor Chain Accessory - Sideguard, 3 in Overall Length, White, 3.64 in Width
MI ITEM #05037605
MFR #114-741-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-741-4 SIDEGRD WHT5966 S3L

Specifications

  • Accessory Type
    Sideguard
  • Color
    White
  • Width
    3.64 in
  • Length
    3 in
  • Manufacturer Upc Number
    793699544572
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text