Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-2144-3

Flat Top Conveyor Chain Accessory - Sideguard, 1.15 in Overall Length, White, 1.46 in Width
MI ITEM #05037606
MFR #114-2144-3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
114-2144-3 SIDEGRD WHT5935 S1R

Specifications

  • Accessory Type
    Sideguard
  • Color
    White
  • Width
    1.46 in
  • Length
    1.15 in
  • Manufacturer Upc Number
    793699693652
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text